• The item cannot be ordered due to missing prices.

Hydraulic chuck short, slim, Form ADB 32 mm

Article no.: 302032 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80.5 mm
⌀ D2 63 mm
External ⌀ D 70 mm
Reach L1 61.5 mm
L2 25.5 mm
Adjustment travel V 10 mm
Weight 1.7 kg
Thread M M16×1
suitable reducing adapter 302180; 302175
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302032 32
EAN / GTIN 2050001653178
Manufacturer number 15.507.40.32.Z

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.
Back stop screws for direct clamping / use of reducing sleeves on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck short, slim, Form ADB 32 mm

Hydraulic chuck short, slim, Form ADB 32 mm

Adapter SK 40 SK 40
Overhang dimension A 80.5 80.5
External ⌀ D 70 70
Shape ADB ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC HSC
suitable reducing adapter 302180; 302175 302180; 302175

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart