• The item cannot be ordered due to missing prices.

Hydraulic chuck short, version HT with cooling channel bores, SK 40, Clamping range ⌀ D1: 20mm

Article no.: 302031 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 64.5 mm
External ⌀ D 49 mm
Reach L1 45.5 mm
suitable reducing adapter 302160; 302165; 302150; 302155
Cooling channel bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302031 20
EAN / GTIN 4045197644787
Manufacturer number 302031 20

Description

Version:

  • Very high total rigidity due to optimised design.
  • With RFID/Balluffchip bore.
  • Axial length adjustment (adjustment 10 mm) available.
  • Flexible due to use of reducing sleeves.

Application:

  • For drilling, reaming and for light and heavy-duty machining when milling.
  • Maximum transmissible torque 550 Nm, version HT (High Torque).
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Reducing adapters No. 302135302187.

Note:

V = Maximum adjustment range!
Caution in the case of extra-long tools and TPC machining.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck short, version HT with cooling channel bores, SK 40, Clamping range ⌀ D<sub>1</sub>: 20mm

Hydraulic chuck short, version HT with cooling channel bores, SK 40, Clamping range ⌀ D1: 20mm

Adapter SK 40 SK 40 SK 40 SK 40 short
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
External ⌀ D 49 mm 49 mm 49.5 mm 49 mm
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 20 mm 20 mm 20 mm 20 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 20,000 rpm G 2.5 at 25,000 rpm
Type of product Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic chuck

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart