• The item cannot be ordered due to missing prices.

Short drill chuck Form AD 1-16 mm

Article no.: 301435 1-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 16 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape AD
Through-coolant yes, with max. 50 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
maximum tightening torque Md max ≤ 14 Nm
Type slim
Overhang dimension A 80 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 301435 1-16
EAN / GTIN 4045197931801
Manufacturer number 301435 1-16

Description

Version:

For clockwise and anticlockwise rotation.
With Balluff/RFID chip bore. Maximum radial run-out ≤ 20 µm.
Sandblasted and ground.
  • Slim design.
  • Targeted coolant transfer to tools with IC.
  • Optimum holding torques at the tool.

Supplied with:

Torx® chuck key with T-handle for high clamping force.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart