• The item cannot be ordered due to missing prices.

Screw-in adapter for collets ER16 M16X85

Article no.: 301382 M16X85

Select article variation and quantity

Thread M × A dimension Unit price incl. VAT
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M16×85
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Nut external ⌀ D 22 mm
    ⌀ D2 30 mm
    L1 65 mm
    Type of product Pin vice

    Identification numbers & Classifications

    Article number 301382 M16X85
    EAN / GTIN 4045197644930
    Manufacturer number 301382 M16X85

    Description

    Version:

    For clamping tools with plain shanks.

    Suitable for:

    Tool arbors for threaded copy mills.

    Supplied with:

    Clamping nut

    Optional extras:

    ER collets No. 308901309430.
    ER collet clamping nuts No. 309650; 309652.

    Note:

    Suitable extension and reducer under No. 301358; 301359.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart