• The item cannot be ordered due to missing prices.

Solid carbide extension for screw-in milling cutters ⌀ d = 25 mm M12X216

Article no.: 301366 M12X216
  • Through-coolant: yes
  • Vibration: damped

Product details

Technical Data

Thread M M12
Adapter ⌀ d = 25 mm
Shank ⌀ d 25 mm
Through-coolant yes
Vibration damped
External ⌀ D 23 mm
Bore ⌀ D1 12.5 mm
Overall length Ltot 216 mm
Reach L1 160 mm
Type of product Extension

Identification numbers & Classifications

Article number 301366 M12X216
EAN / GTIN 4045197770912
Manufacturer number 301366 M12X216

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart