• The item cannot be ordered due to missing prices.

Solid carbide extension for screw-in milling cutters ⌀ d = 16 mm M8X115

Article no.: 301362 M8X115

Select article variation and quantity

Thread M × L Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
Adapter ⌀ d = 16 mm
Shank ⌀ d 16 mm
Through-coolant yes
Vibration damped
External ⌀ D 12.8 mm
Bore ⌀ D1 8.5 mm
Overall length Ltot 115 mm
Reach L1 60 mm
Type of product Extension

Identification numbers & Classifications

Article number 301362 M8X115
EAN / GTIN 4062406785673
Manufacturer number 301362 M8X115

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart