{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M6 | |
Adapter | ⌀ d = 12 mm | |
Shank ⌀ d | 12 mm | |
Through-coolant | yes | |
Vibration | damped | |
External ⌀ D | 9.8 mm | |
Bore ⌀ D1 | 6.5 mm | |
Overall length Ltot | 110 mm | |
Reach L1 | 60 mm | |
Type of product | Extension |
Article number | 301361 M6X110 | |
EAN / GTIN | 4045197871688 | |
Manufacturer number | 301361 M6X110 |