{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M10 | |
Through-coolant | yes | |
Overhang dimension A | 35 mm | |
External ⌀ D | 18 mm | |
Bore ⌀ D1 | 10.5 mm | |
Type of product | Extension |
Article number | 301358 M10X35 | |
EAN / GTIN | 4062406107536 | |
Manufacturer number | 301358 M10X35 |