• The item cannot be ordered due to missing prices.

Weldon arbor for screw-in milling cutters with internal coolant supply M12X40

Article no.: 301349 M12X40

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ⌀ d = 25 mm
Through-coolant yes
Bore ⌀ D1 12.5 mm
⌀ D2 21 mm
Overall length L 101 mm
Reach L1 40 mm
L2 24 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301349 M12X40
EAN / GTIN 4062406107369
Manufacturer number 301349 M12X40

Description

Version:

Shank tolerance h6.

Application:

For mounting in side lock arbors (Weldon).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart