• The item cannot be ordered due to missing prices.

Arbor for indexable drills Form ADB 25 mm

Article no.: 301285 25

Select article variation and quantity

for shank ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shank ⌀ D1 25 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overhang dimension A 70 mm
External ⌀ D 45 mm
Balluffchip bore yes
Type of product Indexable drill head adapter

Identification numbers & Classifications

Article number 301285 25
EAN / GTIN 4062406104955
Manufacturer number 301285 25

Description

Version:

  • Position of the grub screw for countersinking in the indexable drill offset by 0.4 mm.
  • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
  • Better support, allowing higher feed rates.
  • High concentricity thanks to the mating surface being ground flat to 3µm.
  • With RFID/Balluffchip bore.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, replacement screws No. 309907, 309908.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart