{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 3 | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 40 mm | |
Type of product | Arbor adapter |
Article number | 301155 3 | |
EAN / GTIN | 4045197285898 | |
Manufacturer number | 301155 3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() MT reducing adapter with tang, Form AD 3 |
||
Adapter | SK 40 short | SK 40 short |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 70 | 70 |
External ⌀ D | 40 | 40 |
Concentricity | ≤ 8 | ≤ 8 |
Morse taper internal | 3 | 3 |
Type of product | Arbor adapter | Arbor adapter |