• The item cannot be ordered due to missing prices.

Face mill arbor Form ADB with cooling channel bore, SK 50 A = 200, Spigot ⌀ d1: 40mm

Article no.: 301154 40

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 40 mm
Clamping ⌀ D1 40 mm
Adapter SK 50 A = 200
Standard DIN 6357
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 200 mm
External ⌀ D 89 mm
Milling mandrel length L4 27 mm
Spare milling cutter lock screw No. 309860 / 309861 40
Suitable toggle spanner No. 309840 40
Type of product Milling head arbor

Identification numbers & Classifications

Article number 301154 40
EAN / GTIN 4062406242176
Manufacturer number 301154 40

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With RFID/Balluffchip bore.
  • With 4 cooling channel bores.
  • All shanks hard turned (for smooth running!).

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor Form ADB with cooling channel bore, SK 50 A = 200, Spigot ⌀ d<sub>1</sub>: 40mm

Face mill arbor Form ADB with cooling channel bore, SK 50 A = 200, Spigot ⌀ d1: 40mm

Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1
Spigot ⌀ d1 40 mm 40 mm 40 mm
Shape ADB ADB ADB
Standard DIN 6357 DIN 6357 DIN 6357
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm
Spare milling cutter lock screw No. 309860 / 309861 40 40 40
Type of product Milling head arbor Milling head arbor Milling head arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart