{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Adapter | SK 50 A = 300 | |
Norm | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 300 mm | |
External ⌀ D | 80 mm | |
⌀ D2 | 78 mm | |
Milling mandrel length L4 | 24 mm | |
L2 | 255 mm | |
Type of product | Milling head arbor |
Article number | 301144 32 | |
EAN / GTIN | 4045197723352 | |
Manufacturer number | 301144 32 |