{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | SK 50 A = 200 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 200 mm | |
External ⌀ D | 80 mm | |
⌀ D2 | 58 mm | |
Milling mandrel length L4 | 21 mm | |
L2 | 155 mm | |
Weight | 6.5 kg | |
Type of product | Milling head arbor |
Article number | 301143 27 | |
EAN / GTIN | 4045197702739 | |
Manufacturer number | 301143 27 |