• The item cannot be ordered due to missing prices.

Face mill arbor extension long, Spigot ⌀ d1: 22mm

Article no.: 301106 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Standard DIN 6357
Concentricity ≤ 3 µm
External ⌀ D 48 mm
Overall length L 70 mm
A 19 mm
Type of product Extension

Identification numbers & Classifications

Article number 301106 22
EAN / GTIN 4045197778482
Manufacturer number 301106 22

Description

Version:

Mounting spigot, bore and all contact surfaces are ground at the collar.

Application:

For flexible extensions of face mill arbors. Economy alternative to expensive custom-made arbors. 3 options for use: short (45 mm) or long (70 mm) extension or maximum extension by combining two short extensions (2×45 mm).

Supplied with:

Suitable lock screw.

Optional extras:

Special toggle spanner No. 309840.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart