{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Standard | DIN 6357 | |
Concentricity | ≤ 3 µm | |
External ⌀ D | 89 mm | |
Overall length L | 45 mm | |
A | 27 mm | |
Type of product | Extension |
Article number | 301105 40 | |
EAN / GTIN | 4045197778468 |