• The item cannot be ordered due to missing prices.

Face mill arbor Form A 60 mm

Article no.: 301097 60

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 60 mm
Clamping ⌀ D1 60 mm
Adapter SK 50 short
Standard DIN 6357
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 70 mm
External ⌀ D 128 mm
Milling mandrel length L4 40 mm
Spare milling cutter lock screw No. 309860 / 309861 60
Suitable toggle spanner No. 309840 60
Type of product Milling head arbor

Identification numbers & Classifications

Article number 301097 60
EAN / GTIN 4062406252069
Manufacturer number 301097 60

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With RFID/Balluffchip bore.

All shanks fine bead blasted.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Note:

With 4 tapped holes for face mills to DIN 2079.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor Form A 60 mm

Face mill arbor Form A 60 mm

Adapter SK 50 short HSK-A 100 short
Arbor standard ISO 7388-1 ISO 12164-1; DIN 69882-3; DIN 69893
Spigot ⌀ d1 60 mm 60 mm
Shape A A
Concentricity ≤ 6 µm ≤ 6 µm
Machining strategy HPC HPC
Spare milling cutter lock screw No. 309860 / 309861 60 60

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart