• The item cannot be ordered due to missing prices.

Face mill arbor Form ADB with cooling channel bore 27 mm

Article no.: 301025 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Clamping ⌀ D1 27 mm
Adapter SK 40 medium
Standard DIN 6357
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 60 mm
External ⌀ D 50 mm
Milling mandrel length L4 21 mm
Spare milling cutter lock screw No. 309860 / 309861 27
Suitable toggle spanner No. 309840 27
Type of product Milling head arbor

Identification numbers & Classifications

Article number 301025 27
EAN / GTIN 4045197646026
Manufacturer number 301025 27

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With RFID/Balluffchip bore.
  • With 4 cooling channel bores.
  • All shanks hard turned (for smooth running!).

Supplied with:

Lock screw

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor Form ADB with cooling channel bore 27 mm

Face mill arbor Form ADB with cooling channel bore 27 mm

Adapter SK 40 medium SK 40 A = 160 SK 40 A = 120 SK 40 short
Overhang dimension A 60 mm 160 mm 120 mm 35 mm
External ⌀ D 50 mm 50 mm 50 mm 50 mm
Spigot ⌀ d1 27 mm 27 mm 27 mm 27 mm
Milling mandrel length L4 21 mm 21 mm 21 mm 21 mm
Concentricity ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 5 µm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 15,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart