• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB 22 mm

Article no.: 300985 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 22 mm
    Clamping ⌀ D1 22 mm
    Adapter SK 50 A = 130
    Standard DIN 6358
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HPC
    Overhang dimension A 130 mm
    External ⌀ D 40 mm
    Milling mandrel length L3 with drive ring 19 mm
    Milling mandrel length L4 31 mm
    Spare milling cutter lock screw No. 309860 / 309861 22
    Spare drive ring No. 309870 22
    Suitable toggle spanner No. 309840 22
    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 300985 22
    EAN / GTIN 4045197285454
    Manufacturer number 300985 22

    Description

    Version:

    Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.
    GARANT −All shanks hard turned (for smooth cutting action!).

    Application:

    • With drive key for mills with longitudinal keyway, e. g. DIN 841.
    • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

    Supplied with:

    Drive key, face mill drive ring, and lock screw.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840.

    Note:

    Internal cooling available only with suitable tightening screw No. 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart