• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB 40 mm

Article no.: 300910 40
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Product details

Technical Data

Spigot ⌀ d1 40 mm
Clamping ⌀ D1 40 mm
Adapter SK 40 A = 200
Standard DIN 6358
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 200 mm
External ⌀ D 70 mm
Milling mandrel length L3 with drive ring 27 mm
Milling mandrel length L4 41 mm
Spare milling cutter lock screw No. 309860 / 309861 40
Spare drive ring No. 309870 40
Suitable toggle spanner No. 309840 40
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 300910 40
EAN / GTIN 4045197285331
Manufacturer number 300910 40

Description

Version:

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.
GARANT −All shanks hard turned (for smooth cutting action!).

Application:

  • With drive key for mills with longitudinal keyway, e. g. DIN 841.
  • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart