{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 50 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 105 mm | |
Collet outer ⌀ D | 66 mm | |
Clamping force up to | 900 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 | |
Type of product | Heavy-duty chuck |
Article number | 300778 32 | |
EAN / GTIN | 4045197546999 | |
Manufacturer number | 300778 32 |
This article |
Recommendations |
|
---|---|---|
Heavy-duty chuck, SK 50, ⌀ D1: 32mm |
||
Adapter | SK 50 | SK 40 |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 | 68 / 75 |
Clamping ⌀ D1 | 32 mm | 32 mm |
Clamping force up to | 900 Nm | 900 Nm |
Machining strategy | HPC | HPC |
Type of product | Heavy-duty chuck | Heavy-duty chuck |