• The item cannot be ordered due to missing prices.

ER collet chuck mini / slim Form ADB 16

Article no.: 300667 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 0.5-10 mm
Adapter SK 50 A = 100
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 100 mm
External ⌀ D 22 mm
Usable length LN 66 mm
Suitable chuck key No. 309740 16
Type of product Collet chuck

Identification numbers & Classifications

Article number 300667 16
EAN / GTIN 4062406109462
Manufacturer number 300667 16

Description

Version:

Clamping nut finely balanced for HSC. ER11 through bored. Shanks hard turned (smooth cutting action).

Supplied with:

High speed ER mini nut No. 309650.

Optional extras:

ER collets No. 308881309434, ER lock wrench No. 309740.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart