• The item cannot be ordered due to missing prices.

ER collet chuck mini / slim Form ADB 16

Article no.: 300665 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 16 mm
    Clamping ⌀ D1 0.5-10 mm
    Adapter SK 40 A = 160
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 0.5 mm - 10 mm
    Overhang dimension A 160 mm
    External ⌀ D 22 mm
    Usable length LN 80 mm
    Suitable chuck key No. 309740 16
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 300665 16
    EAN / GTIN 4045197287809
    Manufacturer number 300665 16

    Description

    Version:

    Clamping nut fine balanced for HSC. ER11 through bored. Shanks hard turned (smooth cutting action!).
    • With Balluffchip bore as standard.

    Application:

    For clamping tools with plain shank to DIN 6499.

    Supplied with:

    High speed ER mini nut No. 309650.

    Optional extras:

    ER collets No. 308881309434, ER lock wrench No. 309740.
    Pull studs (PS) No. 308600308806. PS chuck key No. 308820; 308830.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart