{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 11 mm | |
Clamping ⌀ D1 | 1-7 mm | |
Adapter | SK 40 A = 100 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 7 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 16 mm | |
Usable length LN | 70 mm | |
Suitable chuck key No. 309740 | 11 | |
Type of product | Collet chuck |
Article number | 300650 11 | |
EAN / GTIN | 4045197287762 | |
Manufacturer number | 300650 11 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
ER collet chuck mini / slim Form ADB, SK 40 A = 100, for ER collet size: 11 |
on request
In stock
38 pieces in stock
€ 156,50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
€ 138,00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
201.00 €
€ 115,00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Not available
0 pieces in stock
€ 129,00
plus VAT at the current rate
Prices plus delivery costs
|
||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Suitable chuck key No. 309740 | 11 | 11 | 11 | 11 | 11 | 11 | 11 | 11 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 0.5 mm - 7 mm | 0,5 mm - 7 mm | 0,5 mm - 7 mm | 0,5 mm - 7 mm | 0,5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm | 0.5 mm - 7 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2,5 bij 25000 min-1 | G 2,5 bij 25000 min-1 | G 2,5 bij 25000 min-1 | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |
Usable length LN | 70 mm | 130 mm | 101 mm | 44 mm | 66 mm | 126 mm | 70 mm | 130 mm |