• The item cannot be ordered due to missing prices.

HiRunER precision ER collet chuck 20

Article no.: 300642 20

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 1-13 mm
    Adapter SK 40 A = 70
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Clamping range 1 mm - 13 mm
    Overhang dimension A 70 mm
    External ⌀ D 38 mm
    Spare ER clamping nut No. 309617 20
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 300642 20
    EAN / GTIN 4062406544560
    Manufacturer number 300642 20

    Description

    Version:

    External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm.

    Advantage:

    • 3 µm radial run-out with a 2 µm clamping nut, 6 µm radial run-out with a 5 µm clamping nut.
    • Extremely strong holding force (up to factor 2better than the standard ER chuck).
    • Vibration reduction effect due to 2-part clamping nut (size 11M and 16M 1-piece).

    Application:

    For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

    Supplied with:

    Precision clamping nut.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, ER chuck keys No. 309757, 309758 (for 11M and 16M); Fahrion ER collets No. 308901309434. ER collets No. 308901309432, hook spanner No. 628400 or torque wrench No. 309749 or 628520.

    Note:

    • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
    • Do not use the clamping nut in combination with a sealing washer.
    • Use in combination with Fahrion collets.
    • The blue design ring must be removed for Fahrion HP 2μm ER collets.

    Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart