This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ER collet chuck Form AD 40

Article no.: 300540 40

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 40
Adapter SK 40 A = 160
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 3 mm - 26 mm
Overhang dimension A 160 mm
External ⌀ D 63 mm
Spare GARANT high-speed clamping nut No. 309610 40
Spare HOLEX nut No. 309580 40
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300540 40
Manufacturer number 300540 40

Description

Version:

Taper ground internally and externally. With Balluff/RFID chip bore.
HOLEX −
Clamping nut, balanced (G6.3 at 15,000 rpm, 300465 to G6.3 at 18,000 rpm).

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Clamping nut

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart