{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 40 A = 160 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 160 mm | |
External ⌀ D | 28 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 16 | |
Spare HOLEX nut No. 309580 | 16 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300535 16 | |
EAN / GTIN | 4062406109332 | |
Manufacturer number | 300535 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet chuck Form AD, SK 40 A = 160, for ER collet size: 16 |
||||
Overhang dimension A | 160 mm | 160 mm | 160 mm | 160 mm |
External ⌀ D | 28 mm | 28 mm | 28 mm | 28 mm |
Balluffchip bore | yes | yes | yes | yes |
Shape | AD | ADB | ADB | AD |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |
Spare GARANT high-speed clamping nut No. 309610 | 16 | 16 | 16 | 16 |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |