{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Clamping ⌀ D1 | 2-20 mm | |
Adapter | SK 30 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 50 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 32 | |
Spare HOLEX nut No. 309580 | 32 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300463 32 | |
EAN / GTIN | 4045197944207 | |
Manufacturer number | 300463 32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
ER collet chuck Form ADB, SK 30 short, for ER collet size: 32 |
||||||
Adapter | SK 30 short | SK 30 short | PSC 63 short | PSC 50 short | BT 30 A = 60 | BT 30 A = 60 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 26623-1 | ISO 26623-1 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
for ER collets | 32 | 32 | 32 | 32 | 32 | 32 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm | 2 mm - 20 mm |
Machining strategy | HSC | HSC | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |