• The item cannot be ordered due to missing prices.

ER collet chuck, ultra-short 40

Article no.: 300446 40

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 40 mm
Clamping ⌀ D1 3-26 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 29 mm
External ⌀ D 50 mm
Suitable C-hook (pin) spanner No. 628400 45/50
Type of product Collet chuck

Identification numbers & Classifications

Article number 300446 40
EAN / GTIN 4062406545376
Manufacturer number 300446 40

Description

Version:

Taper ground internally and externally. Ultra-short type with internal precision clamping nut. Best suited to working in restricted working areas, with higher stability.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut (internal).

Optional extras:

ER collets No. 308941309448, Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Note:

Matching clamping nut No. 309621.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart