• The item cannot be ordered due to missing prices.

ER collet chuck, ultra-short 16

Article no.: 300445 16
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Product details

Technical Data

for ER collets 16 mm
Clamping ⌀ D1 0.5-10 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 27 mm
External ⌀ D 24 mm
Width across flats AF 19 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300445 16
EAN / GTIN 4062406545352
Manufacturer number 300445 16

Description

Version:

Taper ground internally and externally. Ultra-short type with internal precision clamping nut. Best suited to working in restricted working areas, with higher stability.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut (internal).

Optional extras:

ER collets No. 308941309448, Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Note:

Matching clamping nut No. 309621.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart