• The item cannot be ordered due to missing prices.

Whistle Notch arbor Form ADB 8 mm

Article no.: 300430 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 8 mm
    Adapter SK 40 short
    Standard DIN 6359
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 6.3 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC
    Overhang dimension A 50 mm
    External ⌀ D 28 mm
    Spare clamping screw No. 30 9900 8
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 300430 8
    EAN / GTIN 4045197284396
    Manufacturer number 300430 8

    Description

    Version:

    With back stop screw. Shanks hard turned (smooth cutting action!). With RFID/Balluffchip bore.

    Advantage:

    The tool is firmly clamped at the side with the clamping screw and supported at the back with the back stop screw. Clamping free of play, giving low vibration running.

    Application:

    For clamping tools with parallel shank and whistle notch shanks (2°) to DIN 1835 E and DIN 6535 HE.
    • The loss of length due to regrinding of the drill front can be corrected by axial length adjustment in the toolholder.

    Optional extras:

    Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart