• The item cannot be ordered due to missing prices.

Combination side lock arbor, slim Form ADB 16 mm

Article no.: 300422 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 A = 100
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 38.22 mm
⌀ D2 21 mm
⌀ D3 26 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300422 16
EAN / GTIN 4045197287656
Manufacturer number 300422 16

Description

Version:

  • Hole tolerance D1 in H4 (tighter than DIN).

Shanks hard turned (smooth cutting action!). With RFID/Balluffchip bore.

Application:

For clamping tools with plain shank to DIN 1835 Form B + E and DIN 6535 Form HB + HE.

Supplied with:

With ball-jointed clamping screw for Weldon and Whistle Notch systems and through drilled back stop screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No. 308820308835, spare clamping screw 309905 M6, 309905 M8.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart