Side lock arbor Form AD, SK 40 ultra short, Clamping range ⌀ D1: 16mm

Article no.: 300410 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
133 pieces in stock 133 pieces available in 11-14 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 ultra short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 35 mm
External ⌀ D 48 mm
Type of product Side lock arbor

Identification & Classification

Article number 300410 16
EAN / GTIN 4045197284341
Manufacturer number 300410 16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Locking screw in tool gripper groove.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Standard:

Similar to DIN 69871.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820; 308830, spare screw No. 309901.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart