• The item cannot be ordered due to missing prices.

Performance milling chuck with cooling channel bore Form ADB 16 mm

Article no.: 300395 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 16 mm
    Adapter SK 40 short
    Standard DIN 6359
    Arbor standard ISO 7388-1
    Shape ADB
    Cooling channel bore not pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC; HSC
    Overhang dimension A 63 mm
    External ⌀ D 47.1 mm
    ⌀ D2 43 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 300395 16
    EAN / GTIN 4062406114640
    Manufacturer number 300395 16

    Description

    Version:

    • All shanks hard turned.
    • Supplied with 4 table cooling channel bores.

    Advantage:

    • No risk of the cutter being pulled out, not even a tug.
    • Optimised external contour − vibration-damping behaviour.
    • Pleasant handling thanks to the differential thread.
    • Breakage of the milling cutter shank is improbable.
    • Precision version.

    Application:

    For clamping tools with side drive flats to DIN 1835 Form B and DIN 6535 Form HB. Best suited for TPC milling or high feed rate applications. No risk of the cutter being pulled out, more precise radial run-out, process reliability!

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart