• The item cannot be ordered due to missing prices.

Side lock arbor Form AD, SK 50 A = 160, Clamping range ⌀ D1: 8mm

Article no.: 300355 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Form: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 8 mm
Adapter SK 50 A = 160
Standard DIN 6359
Arbor standard ISO 7388-1
Form AD
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 160 mm
External ⌀ D 28 mm
Ersatz-Spannschraube Nr. 309900 8
Type of product Side lock arbor

Identification & Classification

Article number 300355 8
EAN / GTIN 4062406243272
Manufacturer number 300355 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Balluff/RFID chip bore.
All shanks fine bead blasted. Balancing quality G 6.3 / 18,000 rpm.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart