• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB with cooling channel bores 20 mm

Article no.: 300346 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 50 A = 130
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 130 mm
External ⌀ D 52 mm
Spare clamping screw No. 30 9900 20
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300346 20
EAN / GTIN 4045197830203
Manufacturer number 300346 20

Description

Version:

GARANT −
All shanks hard turned (for smooth cutting action!). Balancing quality G 2.5 / G 25,000 rpm.
With coolant supply holes that can be plugged.
With Balluff/RFID chip bore.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form ADB with cooling channel bores 20 mm

Side lock arbor Form ADB with cooling channel bores 20 mm

Adapter SK 50 A = 130 SK 40 A = 130 SK 40 A = 130 SK 50 A = 130 SK 40 A = 130 SK 50 A = 130
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
External ⌀ D 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm
Shape ADB ADB ADB ADB AD AD
Standard DIN 6359 DIN 6359 DIN 6359 DIN 6359 DIN 6359 DIN 6359
Clamping ⌀ D1 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Machining strategy HPC HPC HPC HPC HPC HPC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart