{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | SK 50 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 48 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 300341 16 | |
EAN / GTIN | 4045197762801 | |
Manufacturer number | 300341 16 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form ADB with cooling channel bores, SK 50 A = 100, Clamping range ⌀ D1: 16mm |
|||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 48 mm | 48 mm | 48 mm |
Spare clamping screw No. 30 9900 | 16 | 16 | 16 |
Shape | ADB | ADB | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm |
Machining strategy | HPC | HPC | HPC |