• The item cannot be ordered due to missing prices.

Side lock arbor Form AD, SK 50 short, Clamping range ⌀ D1: 6mm

Article no.: 300315 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 50 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 63 mm
External ⌀ D 25 mm
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300315 6
EAN / GTIN 4062406242961
Manufacturer number 300315 6

Description

Version:

With Balluff/RFID chip bore.
All shanks fine bead blasted. Balancing quality G 6.3 / 18,000 rpm.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form AD, SK 50 short, Clamping range ⌀ D<sub>1</sub>: 6mm

Side lock arbor Form AD, SK 50 short, Clamping range ⌀ D1: 6mm

Adapter SK 50 short SK 50 short SK 50 short SK 50 short SK 50 short SK 50 short
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
Overhang dimension A 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm
External ⌀ D 25 mm 25 mm 25 mm 25 mm 25 mm 26.7 mm
Shape AD ADB ADB ADB AD ADB
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Balance quality G at rotational speed G 6.3 at 15,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 25,000 rpm G 6.3 at 18,000 rpm G 2.5 at 25,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart