{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | SK 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 28 mm | |
Spare clamping screw No. 30 9900 | 8 | |
Type of product | Side lock arbor |
Article number | 300295 8 | |
EAN / GTIN | 4045197283580 | |
Manufacturer number | 300295 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side lock arbor Form ADB 8 mm |
||||
Adapter | SK 50 short | SK 50 short | SK 50 short | BT 50 short |
Overhang dimension A | 63 mm | 63 mm | 63 mm | 63 mm |
External ⌀ D | 28 mm | 28 mm | 28 mm | 28 mm |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 8 mm | 8 mm | 8 mm | 8 mm |
Machining strategy | HPC | HPC | HPC | HPC |