{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ upnutia D1 | 10 mm | |
Upínač | SK 40 A = 160 | |
Norma | DIN 6359 | |
Norma upínača | ISO 7388-1 | |
Tvar | ADB | |
Kvalita vyváženia G pri otáčkach | G 2,5 pri 25000 min-1 | |
Presnosť obvodovej hádzavosti | ≤ 3 µm | |
Stratégia obrábania | HPC | |
Dĺžka výčnelku Rozmer A | 160 mm | |
Vonkajší ⌀ D | 35 mm | |
Náhradná upínacia skrutka č. 309900 | 10 | |
Druh produktu | Upínací tŕň |
Article number | 300276 10 | |
EAN / GTIN | 4045197829856 | |
Manufacturer number | 300276 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Side lock arbor Form ADB with cooling channel bores 10 mm |
on request
In stock
26 pieces in stock
112,21 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
149,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
194,04 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
81,74 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
106,60 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Upínač | SK 40 A = 160 | SK 40 A = 160 | SK 50 A = 160 | SK 50 A = 160 | SK 40 A = 160 | SK 50 A = 160 |
Norma upínača | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Vonkajší ⌀ D | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm |
Náhradná upínacia skrutka č. 309900 | 10 | 10 | 10 | 10 | 10 | 10 |
Presnosť obvodovej hádzavosti | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
⌀ upnutia D1 | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Kvalita vyváženia G pri otáčkach | G 2,5 pri 25000 min-1 | G 2,5 pri 25000 min-1 | G 2,5 pri 25000 min-1 | G 2,5 pri 25000 min-1 | G 6,3 pri 18000 min-1 | G 6,3 pri 18000 min-1 |