• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB, SK 40 A = 100, Clamping range ⌀ D1: 18mm

Article no.: 300230 18

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 18 mm
Adapter SK 40 A = 100
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 50 mm
Spare clamping screw No. 30 9900 16
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300230 18
EAN / GTIN 4045197282965
Manufacturer number 300230 18

Description

Version:

With Balluff/RFID chip bore.
GARANT −
All shanks hard turned (for smooth cutting action!). Balancing quality G 2.5 / G 25,000 rpm.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form ADB, SK 40 A = 100, Clamping range ⌀ D<sub>1</sub>: 18mm

Side lock arbor Form ADB, SK 40 A = 100, Clamping range ⌀ D1: 18mm

Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
Overhang dimension A 100 mm 100 mm 100 mm 100 mm
Spare clamping screw No. 30 9900 16 16 16 16
Standard DIN 6359 DIN 6359 DIN 6359 DIN 6359
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 18,000 rpm G 6.3 at 18,000 rpm
Machining strategy HPC HPC HPC HPC
Type of product Side lock arbor Side lock arbor Side lock arbor Side lock arbor

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart