• The item cannot be ordered due to missing prices.

Side lock arbor Form AD, SK 30 short, Clamping range ⌀ D1: 20mm

Article no.: 300050 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 30 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 63 mm
External ⌀ D 52 mm
Spare clamping screw No. 30 9900 20
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300050 20
EAN / GTIN 4045197675446
Manufacturer number 300050 20

Description

Version:

With Balluff/RFID chip bore.
All shanks fine bead blasted. Balancing quality G 6.3 / 18,000 rpm.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Compare with similar products

This article


Recommendations


Side lock arbor Form AD, SK 30 short, Clamping range ⌀ D<sub>1</sub>: 20mm

Side lock arbor Form AD, SK 30 short, Clamping range ⌀ D1: 20mm

Adapter SK 30 short SK 30 short
Arbor standard ISO 7388-1 ISO 7388-1
Overhang dimension A 63 mm 63 mm
External ⌀ D 52 mm 52 mm
Spare clamping screw No. 30 9900 20 20
Shape AD ADB
Type of product Side lock arbor Side lock arbor

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart