• The item cannot be ordered due to missing prices.

Hook turning tool right-hand, similar to DIN 263 (ISO 11) 25 mm

Article no.: 297145 25

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank square 25 mm
Tool material M20
Overall length 250 mm
Blade width 8 mm
for bores from ⌀ 60 mm
maximum grooving depth tmax 20 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297145 25
EAN / GTIN 4045197885630
Manufacturer number 297145 25

Description

Version:

Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart