• The item cannot be ordered due to missing prices.

Grooving tool right-hand, similar to DIN 4981 (ISO 7) 25 mm

Article no.: 297030 25

Select article variation and quantity

Shank height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material M20
    Overall length 140 mm
    Shank height h 25 mm
    Shank width b 16 mm
    Blade width 6 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 297030 25
    EAN / GTIN 4045197885562
    Manufacturer number 297030 25

    Description

    Version:

    Fitted with diamond ground carbide inserts.

    Application:

    P20/K25 for machining steel and cast iron.
    M20 for machining stainless steels.

    Attention:

    For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart