• The item cannot be ordered due to missing prices.

Grooving tool right-hand, similar to DIN 4981 (ISO 7) 12 mm

Article no.: 297025 12

Select article variation and quantity

Shank height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material P20/K25
    Overall length 100 mm
    Shank height h 12 mm
    Shank width b 8 mm
    Blade width 3 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 297025 12
    EAN / GTIN 4045197521262
    Manufacturer number 297025 12

    Description

    Version:

    Carbide − steel shanks with 700 - 800 N/mm2 strength and flat chamfered mounting surface. Fitted with diamond ground carbide inserts. Angles on the inserts are precision ground. All turning tools are supplied with sharp cutting edges. Sharpening the cutting edge with a boron carbide hand lapper will increase the tool edge life. The extent of the wear area is dependent on the cutting conditions. For roughing and interrupted machining it is imperative that the cutting edges are sharpened.
    Fitted with diamond ground carbide inserts.

    Application:

    P20/K25 for machining steel and cast iron.
    M20 for machining stainless steels.

    Attention:

    For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart