{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank square | 16 mm | |
Tool material | P20/K25 | |
Overall length | 110 mm | |
Type of product | Turning tool |
Article number | 296925 16 | |
EAN / GTIN | 4045197521231 | |
Manufacturer number | 296925 16 |