• The item cannot be ordered due to missing prices.

Corner turning tool cranked right-hand similar to DIN 4965 12 mm

Article no.: 296750 12

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank square 12 mm
    Tool material HSS E
    Overall length 110 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 296750 12
    EAN / GTIN 4045197189943
    Manufacturer number 296750 12

    Description

    Version:

    All dimensions welded.

    Application:

    Universally applicable, medium cutting speeds.
    HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart