• The item cannot be ordered due to missing prices.

Internal turning tool right-hand, similar to DIN 4973 (ISO 8) 20 mm

Article no.: 296330 20

Product details

Technical Data

Shank square 20 mm
Tool material M20
Overall length 250 mm
for bores from ⌀ 34 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296330 20
EAN / GTIN 4045197884800
Manufacturer number 296330 20

Description

Version:

Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart