• The item cannot be ordered due to missing prices.

Turning tool right-hand, similar to DIN 4972 (ISO 2) 25 mm

Article no.: 296125 25

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank square 25 mm
Tool material P20/K25
Overall length 140 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 296125 25
EAN / GTIN 4045197518446
Manufacturer number 296125 25

Description

Version:

Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart