• The item cannot be ordered due to missing prices.

Profile broaching insert for external hexagon ⌀ d = 32 mm 5 mm

Article no.: 293110 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 32 mm
Hexagon 5 mm
L1 20.5 mm
Coating TiN
Profile Hexagon
Tool material HSS
Profile length tmax 40 mm
Tolerance - 0.07 to - 0.11 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293110 5
EAN / GTIN 4062406560980
Manufacturer number 293110 5

Description

Version:

With TiN coating.

Note:

Special geometries on request. Detailed application values can be found in our application ToolScout.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart